Thomas and Betts HS12-6L Shrink-Kon® Heavy-Wall Heat Shrink Tubing | Graybar Store
Thomas and Betts - Shrink-Kon® Heavy-Wall Heat Shrink Tubing - HS12-6L
+ / - Hover over image to Zoom
Other Views

    Shrink-Kon® Heavy-Wall Heat Shrink Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: HS12-6L
    SKU: 88265743
    $7.89
    Checking Pricing
         
    Inner Diameter:.51 in.
    Color:Black
    Length (Inches):6.0
    Packaging:25 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS12-6L
    • Color Black
    • Inner Diameter .51 in.
    • Materials Cross-Linked Polyolefin
    Product Overview:
    6 feet x 0.51 inch black Shrink-Kon® heavy-wall heat shrink tubing for 12 to 6 AWG wire, package of 25.
    Shrink-Kon® cross-linked polyolefin, heavy-wall heat-shrinkable tubing.
      Specifications
      • Min. Expanded Inner Diameter (Inches): 0.51
      • Max. Recovered Inner Diameter (Inches): 0.16
      • Nominal Recovered Wall Thickness (Inches): 0.09
      • Cable Range: 8 to 6 AWG