Juno Lighting 20 PW Shower/Closet Light, Plastic White | Graybar Store
Juno Lighting - Shower/Closet Light, Plastic White - 20 PW
+ / - Hover over image to Zoom
Other Views

    Shower/Closet Light, Plastic White

    Manufacturer: Juno Lighting
    Manufacturer #: 20 PW
    SKU: 92053661
    $19.48
    Checking Pricing
         
    Color:Plastic White
    Use With:40W/75W A19 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 20 PW
    • Color Plastic White
    • Lamp Type Incandescent
    • Use With 40W/75W A19 Lamps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Juno 6 inch plastic white shower/closet light for use with 40W/75W A19 lamps.
    • 8 in. Diameter
    • UL Listed for use in wet locations
    • Housing compatibility: IC2, TC2, TC2R; IC22LEDGEN2, IC22RLEDGEN2IC20R, IC22SLEDGEN2IC20R, TC922LED Series; IC22LEDG3, IC22RLEDG3, IC922LEDG3, IC922RLEDG3 Series; TC922LEDG3 Series; TC1422LED4 Series