TE Connectivity ALR-SC-10A Shorting Cap, 1000W/1800VA, Clear | Graybar Store
TE Connectivity - Shorting Cap, 1000W/1800VA, Clear - ALR-SC-10A
+ / - Hover over image to Zoom
Other Views

    Shorting Cap, 1000W/1800VA, Clear

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-SC-10A
    SKU: 25201486
    $4.64
    Checking Pricing
         
    Watts Tungsten:1000 W
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-SC-10A
    • VA Ballast 1800 VA
    • Watts Tungsten 1000 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Shorting Cap, VA Ballast: 1800 VA, Watts Tungsten: 1000 W