NSI Industries SLUL100 Short Term Lighting System | Graybar Store
NSI Industries - Short Term Lighting System - SLUL100
+ / - Hover over image to Zoom
Other Views

    Short Term Lighting System

    Manufacturer: NSI Industries
    Manufacturer #: SLUL100
    SKU: 25285900
    $79.72
    Checking Pricing
         
    Additional Features:1/2 Npt Knockouts; For Well or Pit Lighting Indicators On Docks Industrial and Commercial Lighting; Heavy Duty Die Cast
    Voltage Rating:120 V
    Wattage:150 W
    Color:Yellow
    Cable Length (Feet):100.0
    Use With:Commercial Lighting; Industrial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # SLUL100
    • Color Yellow
    • Cable Length (Feet) 100.0
    • Additional Features 1/2 Npt Knockouts; For Well or Pit Lighting Indicators On Docks Industrial and Commercial Lighting; Heavy Duty Die Cast
    • Wattage 150 W
    • Use With Commercial Lighting; Industrial
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SLUL Short Term Lighting System, Cable Length (Feet): 100 ft, Wattage: 150 W, Voltage Rating: 120 V