Thomas and Betts AB100 5/8 Short Spring Nut | Graybar Store
Thomas and Betts - Short Spring Nut - AB100 5/8
+ / - Hover over image to Zoom
Other Views

    Short Spring Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: AB100 5/8
    SKU: 88252435
    $2.61
    Checking Pricing
         
    Size:5/8 in
    Color / Finish:GoldGalv
    Brand or Series:100; Superstrut
    Use With:All Channels
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB100 5/8
    • Size 5/8 in
    • Type Universal Springless Channel Nut
    • Brand or Series 100; Superstrut
    • Color / Finish GoldGalv
    Product Overview:
    Superstrut® 100 Short Spring Nut, GoldGalv, Steel, No. of Holes: 1, Size: 5/8 in