Square D (Schneider Electric) GVAM11 Short Circuit Signaling 575V Auxiliary Contact | Graybar Store
Square D (Schneider Electric) - Short Circuit Signaling 575V Auxiliary Contact - GVAM11
+ / - Hover over image to Zoom
Other Views

    Short Circuit Signaling 575V Auxiliary Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GVAM11
    SKU: 25070917
    $36.11
    Checking Pricing
         
    Voltage Rating:575
    Amperage Rating:2.5
    Contact Operation:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GVAM11
    • Amperage Rating 2.5
    • Contact Operation SPDT
    • Voltage Rating 575
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Short circuit signaling 2.5A 575V contact block, SPDT for GV2 + GV3p manual starters.
    • Dimensions: 5.792.80 H x 2.40 L x 4.80 W inches
    • Screw clamp terminals