Square D (Schneider Electric) XS508B1PAM12 Short Case 8mm Barrel Proximity Sensor with M12 Connector | Graybar Store
Square D (Schneider Electric) - Short Case 8mm Barrel Proximity Sensor with M12 Connector - XS508B1PAM12
+ / - Hover over image to Zoom
Other Views

    Short Case 8mm Barrel Proximity Sensor with M12 Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XS508B1PAM12
    SKU: 25121682
    $105.83
    Checking Pricing
         
    Diameter (mm):8
    Power Source:PNP
    Contact Operation:1NO
    Connections:M12 Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XS508B1PAM12
    • Connections M12 Connector
    • Contact Operation 1NO
    • Diameter (mm) 8
    • Power Source PNP
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Proximity 8mm barrel 1NO PNP short case sensor with M12 connector.
    • Inductive
    • Shielded
    • 4X NEMA Rating
    • Short case model