Ilsco CT-6 Short Barrel Copper Compression Sleeve | Graybar Store
Ilsco - Short Barrel Copper Compression Sleeve - CT-6
+ / - Hover over image to Zoom
Other Views

    Short Barrel Copper Compression Sleeve

    Manufacturer: Ilsco
    Manufacturer #: CT-6
    SKU: 88137824
    $5.01
    Checking Pricing
         
    Wire Size:6 AWG
    Color Code:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # CT-6
    • Color Code Blue
    • Finish Tin Plated
    • Wire Size 6 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Short barrel copper compression sleeve for use with 6 AWG copper wire.
    Ilsco's Type CT compression sleeve is manufactured from high strength seamless copper tubing. The connector is electro-tin plated and is clearly marked with a color code. This compression sleeve may be used for high voltage applications up to 35V.