Hubbell Wiring Device - Kellems HBL504NM Shore Power Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Shore Power Inlet - HBL504NM
+ / - Hover over image to Zoom
Other Views

    Shore Power Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL504NM
    SKU: 99449761
    $136.67
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:250 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL504NM
    • Color White
    • Amperage 50A
    • Materials Thermoset
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Shore Power Inlet, Amperage: 50 A, Voltage Rating: 250 V AC, No. of Wires: 4, No.of Poles: 3, Thermoset