Milwaukee Tool 48-32-4503 Shockwave™ Magnetic Bit Holder | Graybar Store
Milwaukee Tool - Shockwave™ Magnetic Bit Holder - 48-32-4503
+ / - Hover over image to Zoom
Other Views

    Shockwave™ Magnetic Bit Holder

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-32-4503
    SKU: 25256224
    $6.88
    Checking Pricing
         
    Overall Length (Inches):3
    Hex Shank Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-32-4503
    • Hex Shank Size (Inches) 1/4
    • Overall Length (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-inch Shockwave™ magnetic bit holder. Standard bit holder with C-Ring.
    • 2-piece construction withstands abuse in impact applications
    • Proprietary steel and heat treat process for maximum strength and durability
    • Strong magnetic tip for secure grip