Belden 2C18FS-CM-CH-B-BED Shielded Twisted Pair Cable 18 AWG | Graybar Store
Belden - Shielded Twisted Pair Cable 18 AWG - 2C18FS-CM-CH-B-BED
+ / - Hover over image to Zoom
Other Views

    Shielded Twisted Pair Cable 18 AWG

    Manufacturer: Belden
    Manufacturer #: 2C18FS-CM-CH-B-BED
    SKU: 99821421
    $621.88
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape With Shorting Fold
    Color:Chrome
    No. of Pairs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18FS-CM-CH-B-BED
    • Color Chrome
    • Additional Features Aluminum Foil-Polyester Tape With Shorting Fold
    • No. of Pairs 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8760 Shielded Twisted Pair Cable, Chrome, No. of Pairs: 1, PVC, Gauge: 18 AWG