Belden 9729 060500 9729 Shielded Twisted Pair Cable, Non-Plenum, Tinned Copper, PVC, 24/4, Non-Plenum, 500 ft. | Graybar Store
Belden - 9729 Shielded Twisted Pair Cable, Non-Plenum, Tinned Copper, PVC, 24/4, Non-Plenum, 500 ft. - 9729 060500
+ / - Hover over image to Zoom
Other Views

    9729 Shielded Twisted Pair Cable, Non-Plenum, Tinned Copper, PVC, 24/4, Non-Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 9729 060500
    SKU: 94030802
    $714.84
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:24 AWG
    No. of Conductors:4
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9729 060500
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 24 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9729 Shielded Twisted Pair Cable, No. of Conductors: 4, Conductor Size: 24 AWG, Non-Plenum, Tinned Copper, Polyethylene