Belden 88723 0021000 Security And Commercial Audio Cable, Plenum, Flame Retardant PVC, 22/4, Plenum, 1000 ft. | Graybar Store
Belden - Security And Commercial Audio Cable, Plenum, Flame Retardant PVC, 22/4, Plenum, 1000 ft. - 88723 0021000
+ / - Hover over image to Zoom
Other Views

    Security And Commercial Audio Cable, Plenum, Flame Retardant PVC, 22/4, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 88723 0021000
    SKU: 90056236
    $2,574.73
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:4
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 88723 0021000
    • Cable Type Plenum
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    88723 Shielded Twisted Pair Cable, No. of Conductors: 4, Conductor Size: 22 AWG, Plenum, Tinned Copper, Fluorinated Ethylene Propylene