Ortronics (Legrand) OR-PHDTKS6A48 Clarity® Cat 6a Shielded Flat Patch Panel with Shielded Keystone Jacks | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6a Shielded Flat Patch Panel with Shielded Keystone Jacks - OR-PHDTKS6A48
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6a Shielded Flat Patch Panel with Shielded Keystone Jacks

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHDTKS6A48
    SKU: 25258454
    $843.21
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHDTKS6A48
    • Panel Type Loaded
    • Category Cat 6a
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Shielded Patch Panel with Rear Cable Management, Black; Silver, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2