Panduit STPCH3MBBL Shielded Patch Cord Cat 5e | Graybar Store
Panduit - Shielded Patch Cord Cat 5e - STPCH3MBBL
+ / - Hover over image to Zoom
Other Views

    Shielded Patch Cord Cat 5e

    Manufacturer: Panduit
    Manufacturer #: STPCH3MBBL
    SKU: 25089569
    $17.01
    Checking Pricing
         
    Color:Black
    Packaging:1 Each
    Length:9.84 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # STPCH3MBBL
    • Color Black
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 9.84 ft
    Product Overview:
    STPCH Shielded Patch Cord, Length: 9.84 ft, RJ45, Black, Category: Cat 5e, Wiring Configuration: T568A