Leviton 5S460-7S Atlas-X1™ Cat 5e Shielded Patch Cord | Graybar Store
Leviton - Atlas-X1™ Cat 5e Shielded Patch Cord - 5S460-7S
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 5e Shielded Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 5S460-7S
    SKU: 25088013
    $10.24
    Checking Pricing
         
    Color:Grey
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5S460-7S
    • Color Grey
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    Product Overview:
    Atlas-X1™ Shielded Patch Cord, Length: 7 ft, RJ45, Grey, Category: Cat 5e, Wiring Configuration: TIA 1096-A; TIA 568-C.2