Siemon Z6A-S80 Z-MAX® 6A Shielded UTP Outlets | Graybar Store
Siemon - Z-MAX® 6A Shielded UTP Outlets - Z6A-S80
+ / - Hover over image to Zoom
Other Views

    Z-MAX® 6A Shielded UTP Outlets

    Manufacturer: Siemon
    Manufacturer #: Z6A-S80
    SKU: 25227796
    $11.87
    Checking Pricing
         
    Color:Light Ivory
    Style:Spring-Loaded
    Adapter Type Front:Angled/Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-S80
    • Color Light Ivory
    • Style Spring-Loaded
    • Category Cat 6a
    • Adapter Type Front Angled/Flat
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-Max® Shielded Module, Light Ivory, Cat 6a, Termination Style: Zero-Cross