Siemon ZM6A-S05-02 Z-MAX™ 6a Shielded Modular Cords | Graybar Store
Siemon - Z-MAX™ 6a Shielded Modular Cords - ZM6A-S05-02
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6a Shielded Modular Cords

    Manufacturer: Siemon
    Manufacturer #: ZM6A-S05-02
    SKU: 25227824
    $18.67
    Checking Pricing
         
    Color:White
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # ZM6A-S05-02
    • Color White
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Shielded Shielded
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Z-Max® Shielded Modular Cord, Length: 5 ft, RJ45, White, Category: Cat 6a, Wiring Configuration: T568A; T568B