Allen Tel ATRA8MS Shielded Data Adapter Kit | Graybar Store
Allen Tel - Shielded Data Adapter Kit - ATRA8MS
+ / - Hover over image to Zoom
Other Views

    Shielded Data Adapter Kit

    Manufacturer: Allen Tel
    Manufacturer #: ATRA8MS
    SKU: 94035848
    $4.79
    Checking Pricing
         
    Connectors:DB25 to RJ-45
    Shielding:Shielded
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATRA8MS
    • Connectors DB25 to RJ-45
    • Gender Male
    • Shielding Shielded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    An 8-conductor jack to male RS232 shielded adapter kit equipped with two (2) 3.5 inch red straps.
    • Permits two RS232 equipped computers to be connected to each other over short distances without the need for two modems
    • Compatible with most RS232 devices
    • Supplied in kit form to allow flexibility in wiring schemes
    • UL Listed and CSA Listed