Commscope 6AP4P24-S-GY-R-TEC-AP Shielded 640 Series Comm Data Premise Cable, 6A Plenum, Grey, Reel | Graybar Store
Commscope - Shielded 640 Series Comm Data Premise Cable, 6A Plenum, Grey, Reel - 6AP4P24-S-GY-R-TEC-AP
+ / - Hover over image to Zoom
Other Views

    Shielded 640 Series Comm Data Premise Cable, 6A Plenum, Grey, Reel

    Manufacturer: Commscope
    Manufacturer #: 6AP4P24-S-GY-R-TEC-AP
    SKU: 25064397
    $1,231.92
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6AP4P24-S-GY-R-TEC-AP
    • Color Grey
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 6 610 series non plenum 4-pair cable. Manufacturer's part number TE640PF-GY02.
    • Shielded
    • Plenum rated
    • Cable performance shall be verified and characterized to 650MHz
    • Exceeds all ANSI/TIA and ISO Enhanced Category 6A requirements
    • 24 AWG