Preformed Line Products 80801566 Lubricant Shell Grease | Graybar Store
Preformed Line Products - Lubricant Shell Grease - 80801566
+ / - Hover over image to Zoom
Other Views

    Lubricant Shell Grease

    Manufacturer: Preformed Line Products
    Manufacturer #: 80801566
    SKU: 91021582
    $10.12
    Checking Pricing
         
    Color:Tan
    Size:6 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80801566
    • Color Tan
    • Size 6 oz
    • Application Coat Permanent Gaskets in Shell Halves of Armadillo Stainless
    • Type Shell
    • Flammability Rating 1 (Aerosol); 4 (HMIS); Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ARMADILLO® Shell Lubricant, Size: 6 oz, Tan, Flammability Rating: 1 (Aerosol); 4 (HMIS); Extremely Flammable