Lyon NFSL7224 Shelf Liner, 72 in. | Graybar Store
Lyon - Shelf Liner, 72 in. - NFSL7224
+ / - Hover over image to Zoom
Other Views

    Shelf Liner, 72 in.

    Manufacturer: Lyon
    Manufacturer #: NFSL7224
    SKU: 25630917
    $16.33
    Checking Pricing
         
    Size:72 W x 24 D in
    Width (Inches):72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lyon
    • Manufacturer # NFSL7224
    • Size 72 W x 24 D in
    • Type Shelf Liner
    • Finish Chrome
    • Width (Inches) 72 in.
    Product Overview:
    Shelf Liner, Size: 72 W x 24 D in, Chrome