Lyon NFSL4824 Shelf Liner, 48 in. | Graybar Store
Lyon - Shelf Liner, 48 in. - NFSL4824
+ / - Hover over image to Zoom
Other Views

    Shelf Liner, 48 in.

    Manufacturer: Lyon
    Manufacturer #: NFSL4824
    SKU: 25630915
    $9.80
    Checking Pricing
         
    Size:48 W x 24 D in
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lyon
    • Manufacturer # NFSL4824
    • Size 48 W x 24 D in
    • Type Shelf Liner
    • Finish Chrome
    • Width (Inches) 48 in.
    Product Overview:
    Shelf Liner, Size: 48 W x 24 D in, Chrome