Legrand Ortronics OR-P139740HB Shelf Bracket | Graybar Store
Legrand Ortronics - Shelf Bracket - OR-P139740HB
+ / - Hover over image to Zoom
Other Views

    Shelf Bracket

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-P139740HB
    SKU: 25011670
    $46.36
    Checking Pricing
         
    Height (Inches):24.44 in.
    Color:Black
    Size:24.44 H x 24 W x 24.44 D in
    Material:Steel
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-P139740HB
    • Color Black
    • Size 24.44 H x 24 W x 24.44 D in
    • Type Shelf Brackets
    • Finish Zinc-Plated
    • Height (Inches) 24.44 in.
    • Width (Inches) 24 in.
    • Material Steel
    • Includes J-Bolts
    Product Overview:
    Ortronics® Shelf Bracket, Size: 24.44 H x 24 W x 24.44 D in, Black, Steel, Zinc-Plated