Chatsworth 11054-519 Shelf, Extra Deep, 19 in. Rack, Clear | Graybar Store
Chatsworth - Shelf, Extra Deep, 19 in. Rack, Clear - 11054-519
+ / - Hover over image to Zoom
Other Views

    Shelf, Extra Deep, 19 in. Rack, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 11054-519
    SKU: 95025727
    $202.19
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:5
    Color:Transparent
    Height (Inches):7.2 in.
    Depth (Inches):26 in.
    Use With:19 in Rack
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11054-519
    • Color Transparent
    • Type 26-Inch Deep Shelf
    • Rack Units 5
    • Depth (Inches) 26 in.
    • Height (Inches) 7.2 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With 19 in Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Shelf, Transparent, Aluminum, Rack Units: 5, Width (Inches): 19 in