Chatsworth Products Inc. 15255-703 Vented Shelf, Adjustable 4-Post Rack, Black, 27.62 in. | Graybar Store
Chatsworth Products Inc. - Vented Shelf, Adjustable 4-Post Rack, Black, 27.62 in. - 15255-703
+ / - Hover over image to Zoom
Other Views

    Vented Shelf, Adjustable 4-Post Rack, Black, 27.62 in.

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 15255-703
    SKU: 25093416
    $174.86
    Checking Pricing
         
    Height (Inches):1 in.
    Color:Black
    Depth (Inches):29.53 to 35.43
    Rack Units:1
    Use With:Adjustable QuadraRack; Adjustable ServerRack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 15255-703
    • Color Black
    • Type Vented Shelf
    • Rack Units 1
    • Depth (Inches) 29.53 to 35.43
    • Height (Inches) 1 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Steel
    • Use With Adjustable QuadraRack; Adjustable ServerRack
    Product Overview:
    Shelf, Black, Steel, Rack Units: 1, Width (Inches): 19 in