Chatsworth 15245-702 Solid Shelf, Adjustable 4-Post Rack, Black, 20.73 in. D | Graybar Store
Chatsworth - Solid Shelf, Adjustable 4-Post Rack, Black, 20.73 in. D - 15245-702
+ / - Hover over image to Zoom
Other Views

    Solid Shelf, Adjustable 4-Post Rack, Black, 20.73 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 15245-702
    SKU: 25093402
    $133.20
    Checking Pricing
         
    Height (Inches):1 in.
    Color:Black
    Depth (Inches):22.64 to 28.54
    Rack Units:1
    Use With:Adjustable QuadraRack; Adjustable ServerRack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15245-702
    • Color Black
    • Type Solid Shelf
    • Rack Units 1
    • Depth (Inches) 22.64 to 28.54
    • Height (Inches) 1 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Steel
    • Use With Adjustable QuadraRack; Adjustable ServerRack
    Product Overview:
    Shelf, Black, Steel, Rack Units: 1, Width (Inches): 19 in