Square D (Schneider Electric) ZBY4100 Sheet Unmarked Legends, XB4/XB5 | Graybar Store
Square D (Schneider Electric) - Sheet Unmarked Legends, XB4/XB5 - ZBY4100
+ / - Hover over image to Zoom
Other Views

    Sheet Unmarked Legends, XB4/XB5

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY4100
    SKU: 99542287
    $6.81
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY4100
    • Size 30 x 40 mm
    • Legend Blank
    Product Overview:
    Sheet of 76 legends 8 x 27 mm for XB4/XB5 legend holder 30 x 40 mm.