Crouse Hinds (Eaton) K250SG Sheet Steel Form 5 Conduit Body Cover With Integral Gasket | Graybar Store
Crouse Hinds (Eaton) - Sheet Steel Form 5 Conduit Body Cover With Integral Gasket - K250SG
+ / - Hover over image to Zoom
Other Views

    Sheet Steel Form 5 Conduit Body Cover With Integral Gasket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: K250SG
    SKU: 25082781
    $45.95
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Grey
    Connections:Threaded / Set Screw
    Brand or Series:Series 5
    Height (Inches):6-1/8
    Length:9-3/16 in.
    Material Finish:Epoxy Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # K250SG
    • Connections Threaded / Set Screw
    • Color Grey
    • Application Rigid/IMC Conduit Body
    • Brand or Series Series 5
    • Height (Inches) 6-1/8
    Product Overview:
    8-1/2X8-1/2 cover gasket.