Crouse Hinds (Eaton) Sheet Steel Form 5 Conduit Body Cover With Integral Gasket | Graybar Store
Crouse Hinds (Eaton) - Sheet Steel Form 5 Conduit Body Cover With Integral Gasket
+ / - Hover over image to Zoom
Other Views

    Sheet Steel Form 5 Conduit Body Cover With Integral Gasket

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 5 conduit body cover with Integral gasket.

    Crouse-Hinds Condulet Conduit body cover with integral gasket is made of malleable iron to offer enhanced durability. It has 1-1/4-Inch trade size and self-retaining steel cover screws for easy installation. It has hub of size 1-1/2 inches and a solid neoprene gasket. It has built-in rollers and integral bushings to avoid wire detachment. It has zinc electroplate and aluminum acrylic paint finish for corrosion resistance. It is used for Rigid/IMC conduit applications. Conduit body cover is UL/CSA/NEMA 4 certified.
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Application Rigid/IMC Conduit Body
    • Materials Sheet Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    K75SG
    25082328
    3/4 in.
    $
    12
    .05
    /
    EA
    25082328
    Trade Size (Inches)
    3/4 in.
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    $
    12
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K100SG
    25082330
    1 in.
    $
    16
    .28
    /
    EA
    25082330
    Trade Size (Inches)
    1 in.
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    $
    16
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K125SG
    25082331
    1-1/4 in.
    $
    19
    .92
    /
    EA
    25082331
    Trade Size (Inches)
    1-1/4 in.
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    $
    19
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K200SG
    25082332
    2 in.
    $
    30
    .61
    /
    EA
    25082332
    Trade Size (Inches)
    2 in.
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    $
    30
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K50SG
    25082323
    1/2 in.
    $
    10
    .70
    /
    EA
    25082323
    Trade Size (Inches)
    1/2 in.
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    $
    10
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K350SG
    25161124
    3-1/2 in. to 4 in.
    $
    58
    .81
    /
    EA
    25161124
    Trade Size (Inches)
    3-1/2 in. to 4 in.
    Color
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    $
    58
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K250SG
    25082781
    2 in.
    Grey
    Threaded / Set Screw
    Series 5
    6-1/8
    9-3/16 in.
    Epoxy Powder
    $
    45
    .95
    /
    EA
    25082781
    Trade Size (Inches)
    2 in.
    Color
    Grey
    Connections
    Threaded / Set Screw
    Brand or Series
    Series 5
    Height (Inches)
    6-1/8
    Length
    9-3/16 in.
    Material Finish
    Epoxy Powder
    $
    45
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082328 SKU, 25082328 ANALYTICS...
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    $
    12
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082330 SKU, 25082330 ANALYTICS...
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    $
    16
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082331 SKU, 25082331 ANALYTICS...
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    $
    19
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082332 SKU, 25082332 ANALYTICS...
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    $
    30
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082323 SKU, 25082323 ANALYTICS...
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    $
    10
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25161124 SKU, 25161124 ANALYTICS...
    Connections
    Brand or Series
    Height (Inches)
    Length
    Material Finish
    Price
    $
    58
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082781 SKU, 25082781 ANALYTICS...
    Connections
    Threaded / Set Screw
    Brand or Series
    Series 5
    Height (Inches)
    6-1/8
    Length
    9-3/16 in.
    Material Finish
    Epoxy Powder
    Price
    $
    45
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available