Crouse Hinds (Eaton) S32232 Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Receptacle/Snap Switch | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Receptacle/Snap Switch - S32232
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Receptacle/Snap Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S32232
    SKU: 88074676
    $25.73
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:Snap Switch (1)/Duplex Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S32232
    • No. of Gangs 2-Gang
    • Opening Snap Switch (1)/Duplex Receptacle (1)
    • Material Sheet Steel
    Product Overview:
    Surface mount sheet steel 2-gang cover for (1) snap switch and (1) duplex receptacle.
    • Surface mount
    • For flush general use snap switches with square handles