Crouse Hinds (Eaton) S212 Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Round Plug Flush Receptacle | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Round Plug Flush Receptacle - S212
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Round Plug Flush Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S212
    SKU: 88074669
    $13.35
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:Round Plug Flush Receptacles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S212
    • No. of Gangs 2-Gang
    • Opening Round Plug Flush Receptacles
    • Material Sheet Steel
    Product Overview:
    Surface mount sheet steel 2-gang cover for round plug flush receptacles.
    • Surface mount
    • For standard and 2-wire, 3-pole grounding