Crouse Hinds (Eaton) S322 Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Snap Switch | Graybar Store
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Snap Switch - S322
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, 2-Gang, Sheet Steel, Duplex Snap Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: S322
    SKU: 88074674
    $13.37
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material:Sheet Steel
    Opening:Duplex Snap Switch (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # S322
    • No. of Gangs 2-Gang
    • Opening Duplex Snap Switch (1)
    • Material Sheet Steel
    Product Overview:
    Surface mount sheet steel 2-gang cover for (1) duplex snap switch.
    • Surface mount
    • For flush general use snap switches with square handles