Square D (Schneider Electric) 9001KYAF1 Sheet Steel 1-Hole Control Station Enclosure | Graybar Store
Square D (Schneider Electric) - Sheet Steel 1-Hole Control Station Enclosure - 9001KYAF1
+ / - Hover over image to Zoom
Other Views

    Sheet Steel 1-Hole Control Station Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KYAF1
    SKU: 88248114
    $147.26
    Checking Pricing
         
    Depth (Inches):3.63
    Height (Inches):5.24
    No. of Holes:1
    Width (Inches):4.18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KYAF1
    • Depth (Inches) 3.63
    • Height (Inches) 5.24
    • Materials Sheet Steel
    • NEMA Style 1/3/2013
    • Width (Inches) 4.18
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Sheet steel 1-hole 4.18 W x 5.24 H x 3.63 D in. control station enclosure.
    • 1-Row vertical
    • Device hole size: 30mm Dia.
    • Enclosure NEMA 1/3/13