Crouse Hinds (Eaton) 670G SA Sheet Aluminum Form 7 Wedgenut Conduit Body Cover and Gasket | Graybar Store
Crouse Hinds (Eaton) - Sheet Aluminum Form 7  Wedgenut Conduit Body Cover and Gasket - 670G SA
+ / - Hover over image to Zoom
Other Views

    Sheet Aluminum Form 7 Wedgenut Conduit Body Cover and Gasket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 670G SA
    SKU: 22108829
    $31.39
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Connections:Screw
    Brand or Series:Crouse-Hinds; Eaton
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 670G SA
    • Connections Screw
    • Application Industrial Indoor; Industrial Outdoor
    • Brand or Series Crouse-Hinds; Eaton
    • Material Finish Electro Galvanized
    Product Overview:
    Eaton® Crouse-Hinds® Cover With Integral Gasket, Sheet Aluminum, Electro-Galvanized, Trade Size (Inches): 2 in, Connections: Screw