Crouse Hinds (Eaton) Sheet Aluminum Form 7 Wedgenut Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Sheet Aluminum Form 7  Wedgenut Conduit Body Cover
+ / - Hover over image to Zoom
Other Views

    Sheet Aluminum Form 7 Wedgenut Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 Wedgenut conduit body cover. Wedge nut design facilitates installation and removal. Nuts are held captive in cover. Covers can be used with or without gaskets.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Materials Sheet Aluminum
    • Series Cooper-Free Aluminum
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Material Finish
    Price
    270 SA
    88067846
    3/4 in.
    $
    7
    .49
    /
    EA
    88067846
    Trade Size (Inches)
    3/4 in.
    Size
    Brand or Series
    Material Finish
    $
    7
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    370 SA
    88067867
    1 in.
    $
    11
    .34
    /
    EA
    88067867
    Trade Size (Inches)
    1 in.
    Size
    Brand or Series
    Material Finish
    $
    11
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    570 SA
    88067911
    1-1/2 in.
    $
    14
    .96
    /
    EA
    88067911
    Trade Size (Inches)
    1-1/2 in.
    Size
    Brand or Series
    Material Finish
    $
    14
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    670 SA
    88067937
    2 in.
    $
    24
    .40
    /
    EA
    88067937
    Trade Size (Inches)
    2 in.
    Size
    Brand or Series
    Material Finish
    $
    24
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    870 SA
    88067954
    2-1/2 in.
    $
    37
    .86
    /
    EA
    88067954
    Trade Size (Inches)
    2-1/2 in.
    Size
    Brand or Series
    Material Finish
    $
    37
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    470 SA
    88067888
    1-1/4 in.
    $
    14
    .96
    /
    EA
    88067888
    Trade Size (Inches)
    1-1/4 in.
    Size
    Brand or Series
    Material Finish
    $
    14
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    170 SA
    88067809
    1/2 in.
    $
    6
    .87
    /
    EA
    88067809
    Trade Size (Inches)
    1/2 in.
    Size
    Brand or Series
    Material Finish
    $
    6
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    970 SA
    88067961
    3-1/2 in
    Crouse-Hinds; Eaton
    Aluminum; Electrogalvanized
    $
    44
    .31
    /
    EA
    88067961
    Trade Size (Inches)
    Size
    3-1/2 in
    Brand or Series
    Crouse-Hinds; Eaton
    Material Finish
    Aluminum; Electrogalvanized
    $
    44
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067846 SKU, 88067846 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    7
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067867 SKU, 88067867 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    11
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067911 SKU, 88067911 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    14
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067937 SKU, 88067937 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    24
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067954 SKU, 88067954 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    37
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067888 SKU, 88067888 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    14
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067809 SKU, 88067809 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    6
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067961 SKU, 88067961 ANALYTICS...
    Brand or Series
    Crouse-Hinds; Eaton
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    44
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available