Greenlee 15362 Sheave | Graybar Store
Greenlee - Sheave - 15362
+ / - Hover over image to Zoom
Other Views

    Sheave

    Manufacturer: Greenlee
    Manufacturer #: 15362
    SKU: 93156965
    $157.80
    Checking Pricing
         
    Diameter (Inches):6 in.
    Tensile Strength (Pound):4000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 15362
    • Diameter (Inches) 6 in.
    • Tensile Strength (Pound) 4000 lb.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hook Type Sheave, Aluminum Alloy, Used on Motorized Puller, Easy Tugger, Tugger Brand, Maximum Pulling Force 4000 Lb., Sheave Diameter 6 Inch