3M 4561 Sheath Repair Kit And Structural Strengthening Material | Graybar Store
3M - Sheath Repair Kit And Structural Strengthening Material - 4561
+ / - Hover over image to Zoom
Other Views

    Sheath Repair Kit And Structural Strengthening Material

    Manufacturer: 3M
    Manufacturer #: 4561
    SKU: 99419867
    $55.00
    Checking Pricing
         
    Color:Black
    Dimensions:2 in.W x 100 ft L
    Length:100 ft.
    Use With:Cable
    Package Quantity:1 per Pack
    Width (Inches):2
    Material:Fiberglass Knit Fabric (Strip); Urethane Resin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4561
    • Color Black
    • Dimensions 2 in.W x 100 ft L
    • Adhesive Type Resin
    • Length 100 ft.
    Product Overview:
    Armorcast™ 4560 Sheath Repair Kit And Structural Strengthening Material, Fiberglass Knit Fabric (Strip); Urethane Resin, Package Quantity: 1 per Pack, Black, Adhesive Type: Resin