3M 2273-U3T3 Dynatel™ Underground Locator, Pipe/Cable/Fault, Telecommunication | Graybar Store
3M - Dynatel™ Underground Locator, Pipe/Cable/Fault, Telecommunication - 2273-U3T3
+ / - Hover over image to Zoom
Other Views

    Dynatel™ Underground Locator, Pipe/Cable/Fault, Telecommunication

    Manufacturer: 3M
    Manufacturer #: 2273-U3T3
    SKU: 96016662
    $4,945.06
    Checking Pricing
         
    Tool Application:Telecom and CATV/Communications Industries
    Power Source:(6) AA Alkaline (LR6) Cells
    Display Type:Graphic Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2273-U3T3
    • Type Pipe/Cable/Fault
    • Brand Dynatel
    • Display Type Graphic Display
    • Power Source (6) AA Alkaline (LR6) Cells
    • Tool Application Telecom and CATV/Communications Industries
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dynatel™ Sheath Fault Locator, Power Source: (6) AA Alkaline (LR6) Cells, Display Type: Graphic Display, Tool Application: Telecom and CATV/Communications Industries, For Use With: The 3M Dynatel Locator