Greenlee 06555 Shearing Cutter Unit | Graybar Store
Greenlee - Shearing Cutter Unit - 06555
+ / - Hover over image to Zoom
Other Views

    Shearing Cutter Unit

    Manufacturer: Greenlee
    Manufacturer #: 06555
    SKU: 25271908
    $168.38
    Checking Pricing
         
    Capacity:350 kcmil Copper, 750 kcmil Aluminum, 1-3/4 Inch Cable
    Tool Application:Cable Cutter
    Overall Length (Inches):25-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 06555
    • Capacity 350 kcmil Copper, 750 kcmil Aluminum, 1-3/4 Inch Cable
    • Overall Length (Inches) 25-1/2
    • Tool Application Cable Cutter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cutter Unit, Shearing, Forged Heat Treated Precision Ground Steel Blade, Cable Size 500 MCM (CU), 1000 MCM (AL), 1-3/4 Inch Dia (Comm. Cable), Frequent Use 350 MCM (CU), 750 MCM (AL), Fiberglass Handle With Rubber Grip, 25-1/2 in. L, Incl. (2) Blades