Greenlee 727 Shearing Cable Cutter | Graybar Store
Greenlee - Shearing Cable Cutter - 727
+ / - Hover over image to Zoom
Other Views

    Shearing Cable Cutter

    Manufacturer: Greenlee
    Manufacturer #: 727
    SKU: 88121439
    $39.02
    Checking Pricing
         
    Overall Length (Inches):9-1/4
    Tool Application:Heavy Cable Cutter
    Capacity:2/0 AWG Copper, 2/0 AWG Aluminum, 100 Pair Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 727
    • Capacity 2/0 AWG Copper, 2/0 AWG Aluminum, 100 Pair Cable
    • Overall Length (Inches) 9-1/4
    Product Overview:
    Cable Cutter, Shearing, Heat Treated Black Oxide Finished Forged Precision Ground Steel Blade, Aluminum, Copper Cable, Cable Size 2/0 AWG, Plastic Coated Forged Steel Handle Material, Greenlee Brand, Constructional Feature Rust Resistant