Hubbell Power Systems 881 Shank Type Crossarm | Graybar Store
Hubbell Power Systems - Shank Type Crossarm - 881
+ / - Hover over image to Zoom
Other Views

    Shank Type Crossarm

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 881
    SKU: 88056454
    $8.11
    Checking Pricing
         
    Length:10-3/4 in.
    Diameter (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 881
    • Diameter (Inches) 1
    • Length 10-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Shank Type Crossarm, Steel, Length: 10-3/4 in, Diameter (Inches): 1 in