Hubbell Power Systems 4717 Shank Type Crossarm | Graybar Store
Hubbell Power Systems - Shank Type Crossarm - 4717
+ / - Hover over image to Zoom
Other Views

    Shank Type Crossarm

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 4717
    SKU: 88056143
    $16.65
    Checking Pricing
         
    Strand Size:1-3/8 in.
    Length:14 in.
    Diameter (Inches):1-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 4717
    • Diameter (Inches) 1-3/8
    • Length 14 in.
    • Strand Size 1-3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OptiChannel® Shank Type Crossarm, Steel, Length: 14 in, Diameter (Inches): 1-3/8 in, Strand Size: 1-3/8 in