Pass and Seymour (Legrand) P1-08-W Shallow Switch and Outlet Box | Graybar Store
Pass and Seymour (Legrand) - Shallow Switch and Outlet Box - P1-08-W
+ / - Hover over image to Zoom
Other Views

    Shallow Switch and Outlet Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: P1-08-W
    SKU: 25280631
    $2.32
    Checking Pricing
         
    Box Style:Rectangular; Shallow
    Additional Features:Ideal for Limited Depth Applications; Thermoplastic Box
    Construction:Old Work
    Color:Grey
    Size:2.3125 W x 3.75 L x 1.125 D in
    No. of Gangs:1-Gang
    Depth:1.125 in.
    Capacity (Cubic Inch):8.0 cu. in.
    Use With:Electrical Devices
    Mounting Type:Flange
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # P1-08-W
    • Color Grey
    • Construction Old Work
    • Size 2.3125 W x 3.75 L x 1.125 D in
    • Additional Features Ideal for Limited Depth Applications; Thermoplastic Box
    • Box Style Rectangular; Shallow
    • Capacity (Cubic Inch) 8.0 cu. in.
    • Depth 1.125 in.
    • Mounting Type Flange
    • No. of Gangs 1-Gang
    • Material Thermoplastic
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Shallow Switch and Outlet Box, Thermoplastic, Gray, Size: 2.3125 x 3.75 x 1.125 in, Box Style: Rectangular; Shallow, Mounting Type: Flange