Square D (Schneider Electric) GS2AEH12 Shaft For Gs Switch | Graybar Store
Square D (Schneider Electric) - Shaft For Gs Switch - GS2AEH12
+ / - Hover over image to Zoom
Other Views

    Shaft For Gs Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AEH12
    SKU: 25809401
    $18.93
    Checking Pricing
         
    Color:Black/Red/Yellow
    NEMA Rating:1; 4; 12; 3R; 4X
    Amperage Rating:30 A; 60 A; 100 A
    Use With:Shafts for LK4DU3CN Switches; Shafts for LK4GU3CN Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AEH12
    • Color Black/Red/Yellow
    • Amperage Rating 30 A; 60 A; 100 A
    • NEMA Rating 1; 4; 12; 3R; 4X
    • Use With Shafts for LK4DU3CN Switches; Shafts for LK4GU3CN Switches
    • SAP Material Type ZSTD
    Product Overview:
    GS Shaft For Gs Switch, Amperage Rating: 30 A; 60 A; 100 A, NEMA Rating: 1; 4; 12; 3R; 4X, Black/Red/Yellow