Square D (Schneider Electric) GS2AE81 Shaft Extension | Graybar Store
Square D (Schneider Electric) - Shaft Extension - GS2AE81
+ / - Hover over image to Zoom
Other Views

    Shaft Extension

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AE81
    SKU: 25554050
    $22.62
    Checking Pricing
         
    Color:Black/Red/Yellow
    NEMA Rating:1; 4; 12; 3R; 4X
    Length:15.75 in
    Amperage Rating:30 A; 32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AE81
    • Color Black/Red/Yellow
    • Amperage Rating 30 A; 32 A
    • Length 15.75 in
    • NEMA Rating 1; 4; 12; 3R; 4X
    • Country of Origin FR - France
    Product Overview:
    GS Shaft Extension, Amperage Rating: 30 A; 32 A, NEMA Rating: 1; 4; 12; 3R; 4X, Length: 15.75 in, Black/Red/Yellow