Square D (Schneider Electric) GS2AE2 Shaft Extension | Graybar Store
Square D (Schneider Electric) - Shaft Extension - GS2AE2
+ / - Hover over image to Zoom
Other Views

    Shaft Extension

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AE2
    SKU: 25523612
    $19.70
    Checking Pricing
         
    Color:Black/Red/Yellow
    NEMA Rating:1; 4; 12; 3R; 4X
    Length:12.6 in
    Amperage Rating:50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AE2
    • Color Black/Red/Yellow
    • Amperage Rating 50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A
    • Length 12.6 in
    • NEMA Rating 1; 4; 12; 3R; 4X
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    GS Shaft Extension, Amperage Rating: 50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A, NEMA Rating: 1; 4; 12; 3R; 4X, Length: 12.6 in, Black/Red/Yellow