Square D (Schneider Electric) LK4AE12CN Shaft | Graybar Store
Square D (Schneider Electric) - Shaft - LK4AE12CN
+ / - Hover over image to Zoom
Other Views

    Shaft

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LK4AE12CN
    SKU: 25523605
    $18.05
    Checking Pricing
         
    Amperage Rating:30 to 100 A
    Length:12.6 in
    NEMA Rating:1; 4; 12; 3R; 4X
    Color:Black/Red/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LK4AE12CN
    • Color Black/Red/Yellow
    • Amperage Rating 30 to 100 A
    • Length 12.6 in
    • NEMA Rating 1; 4; 12; 3R; 4X
    • Country of Origin CN - China
    Product Overview:
    Square D™ LK Shaft, Amperage Rating: 30 to 100 A, NEMA Rating: 1; 4; 12; 3R; 4X, Length: 12.6 in, Black/Red/Yellow