Quiktron (Legrand) SFP-H10GB Direct Attach Cable | Graybar Store
Quiktron (Legrand) - SFP-H10GB Direct Attach Cable
+ / - Hover over image to Zoom
Other Views

    SFP-H10GB Direct Attach Cable

    Manufacturer: Quiktron (Legrand)
         

    This is a Cisco SFP-H10GB compatible 10GBase-CU SFP+ to SFP+ direct attach cable that operates over passive copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    SFP-H10GB-CU.5M-LEG
    25875663
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    0
    0
    $
    60
    .99
    /
    EA
    25875663
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    60
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU0-5M-LEG
    25875664
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    0
    0
    $
    60
    .99
    /
    EA
    25875664
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    60
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU1-5M-LEG
    25875665
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    1.5m
    0
    0
    $
    68
    .31
    /
    EA
    25875665
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    68
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU2-5M-LEG
    25875666
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    2.5m
    0
    0
    $
    74
    .71
    /
    EA
    25875666
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    74
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU1M-LEG
    25875705
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    0
    $
    61
    .90
    /
    EA
    25875705
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    61
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU2M-LEG
    25875706
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    2m
    0
    0
    $
    72
    .59
    /
    EA
    25875706
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    $
    72
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU3M-LEG
    25875707
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    0
    $
    81
    .11
    /
    EA
    25875707
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    81
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU5M-LEG
    25875708
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    0
    0
    $
    117
    .41
    /
    EA
    25875708
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    $
    117
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-H10GB-CU7M-LEG
    25875709
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    7m
    0
    0
    $
    138
    .75
    /
    EA
    25875709
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    Watts
    0
    $
    138
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875663 SKU, 25875663 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    60
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875664 SKU, 25875664 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    60
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875665 SKU, 25875665 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    68
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875666 SKU, 25875666 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    74
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875705 SKU, 25875705 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    61
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875706 SKU, 25875706 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    72
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875707 SKU, 25875707 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    81
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875708 SKU, 25875708 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    117
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875709 SKU, 25875709 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    138
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available