Hirschmann 943014001 SFP Fiberoptic Gigabit Ethernet Transceiver | Graybar Store
Hirschmann - SFP Fiberoptic Gigabit Ethernet Transceiver - 943014001
+ / - Hover over image to Zoom
Other Views

    SFP Fiberoptic Gigabit Ethernet Transceiver

    Manufacturer: Hirschmann
    Manufacturer #: 943014001
    SKU: 25229368
    $186.43
    Checking Pricing
         
    Temp. Rating:0 oC to +60 oC
    Additional Features:1 x 1000BASE-SX with LC connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943014001
    • Additional Features 1 x 1000BASE-SX with LC connector
    • Temp. Rating 0 oC to +60 oC
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Ethernet pluggable transceiver 1000 BASE-SX W/CC M-SFP-SX/LC with 0 oC to +60 oC temperture rating.